Menu Search
Search
SALISBURY #2067

Assembled Jumper Set, 15kV, 200A (continuous), 2 AWG Copper Conductor, 10 ft L

SKU # 78917998742
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Jumper Set
Conductor Material: Copper
Conductor Size: 2 AWG
Rating - Volts: 15kV
Rating - Current: 200A (continuous)
Contents: (1) Cable, (1) Jumper Clamps (1) Threaded Ferrule
Length: 10 ft.
Weight: 9.9 lb.

Clear plastic jumper clamps are compact, lightweight, and virtually unbreakable. The transparency allows easy inspection of the ferrule and cable inside of the handle. The body and jaw are made from a copper base alloy. The lower floating ring contact is