Menu Search
Jumper and Grounding Sets Insulated Jumper Set, 15 kV, 260 A Continuous, 1/0 AWG Copper Conductor, 0.162 - 0.883 in.

HUBBELL #C6010172

Insulated Jumper Set, 15 kV, 260 A Continuous, 1/0 AWG Copper Conductor, 0.162 - 0.883 in.

SKU #09635902460
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Insulated Jumper Set
Conductor Material: Copper
Conductor Size: 1/0 AWG
Jacket Material: EPR
Rating - Volts: 15kV
Rating - Current: 260A (continuous)
Clamp Range - Cable Size: 6 sol CU - 477 mcm ACSR
Clamp Range - OD: 0.162 - 0.883 in.
Clamp Type: Floating Washer Design
Contents: (1) Cable, (2) Jumper Clamps
Length: 12 ft.
Weight: 9.75 lb.

Jumper and Grounding Sets: Type - Insulated Jumper Set; Conductor Material - Copper; Conductor Size - 1/0 AWG; Jacket Material - EPR; Rating - Volts - 15 kV; Rating - Current - 260A (continuous); Clamp Range - Cable Size - 6 sol CU - 477 mcm ACSR; Clamp Range - OD - 0.162 - 0.883 in; Clamp Type - Floating Washer Design; Contents - (1) Cable, (2) Jumper Clamps; Length - 12 ft; Weight - 9.75 lb