Menu Search
Search
SALISBURY #21702

Ferrule Connector, Threaded Stud End, 0.5 lb

SKU # 78917998279
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ferrule Connector
Style - End: Threaded Stud
Listings: ASTM Grade 5
Weight: 0.5 lb.

Jumper and Grounding Ferrules: Type - Ferrule Connector ; Style - End - Threaded Stud; Listings - ASTM Grade 5; Weight - 0.50 lb; Additional Information - Four Way Connector, Size: 1-3/4 in. L x 2-1/4 in. dia.

Additional Info: Four Way Connector, Size: 1-3/4 in. L x 2-1/4 in. dia.