Menu Search
Search
SALISBURY #2022A

Ferrule, 2 AWG Conductor, Threaded Stud 5/8-11 NC End, Unshrouded Body, Copper, Tin Plated

SKU # 78917998756
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ferrule
Style - Body: Unshrouded
Style - End: Threaded Stud 5/8-11 NC
Material: Copper, Tin-plated
Conductor Size: 2 AWG
Use With: For Continuous Service on Stick or Glove Installed Jumpers