Menu Search
Jumper and Grounding Ferrules Compression Cable Ferrule Copper, Tin Plated Unshrouded

SALISBURY #2022

Compression Cable Ferrule Copper, Tin Plated Unshrouded

SKU #78917993634
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Cable Ferrule
Style - Body: Unshrouded
Style - End: Threaded Stud 5/8 in
Material: Copper, Tin Plated
Conductor Size: 2 AWG
Use With: Bronze or Aluminum Clamps
Listings: ASTM Grade 1
Weight: 0.5 lb.