Menu Search
Search
KEARNEY #133011

Compression Cable Ferrule, 2 AWG Conductor, Threaded Stud End, Shrouded Body, Copper

SKU # 78154494299
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Cable Ferrule
Style - Body: Shrouded
Style - End: Threaded Stud
Material: Copper
Conductor Size: 2 AWG
Use With: Grounding Equipment
Weight: 4.5 oz.

Jumper and Grounding Ferrules: Type - Compression Cable Ferrule; Style - Body - Shrouded; Style - End - Threaded Stud; Material - Copper; Conductor Size - 2 AWG; Use With - Grounding Equipment; Weight - 4.5 oz; Additional Information - Ferrule Style: 12S, 9/16 Barrel, 737 Shroud, Grade 1, 200A, 60 Hz, 14.5 kA at 15 Cycles, 10 kA at 30 Cycles

Additional Info: Ferrule Style: 12S, 9/16 Barrel, 737 Shroud, Grade 1, 200A, 60 Hz, 14.5 kA at 15 Cycles, 10 kA at 30 Cycles