Menu Search
Jumper and Grounding Cables Stick Installed Flexible Jumper, 1/0 AWG, Aluminum Conductor, 35kV, 250A

SALISBURY #2317

Stick Installed Flexible Jumper, 1/0 AWG, Aluminum Conductor, 35kV, 250A

SKU #78917998715
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Jumper Cable
Conductor Material: Aluminum
Conductor Size: 1/0 AWG
Rating - Volts: 35kV
Rating - Current: 250A
Weight: 16 lb.

Jumper and Grounding Cables: Type - Jumper Cable; Conductor Material - Aluminum; Conductor Size - 1/0 AWG; Rating - Volts - 35 kV; Rating - Current - 250A; Weight - 16 lb; Additional Information - Main Line Range: 1431 ACSR to No. 6 sol., 0.16 - 1.5 in., Includes: (2) 2195 Alum C Clamp, (1) 1928 Hanger Stud, (1) 2027 Alum Ferrule 12 ft, 2059 1/0 35 kV Cable

Additional Info: Main Line Range: 1431 ACSR to No. 6 sol., 0.16 - 1.5 in., Includes: (2) 2195 Alum C Clamp, (1) 1928 Hanger Stud, (1) 2027 Alum Ferrule 12 ft, 2059 1/0 35 kV Cable