Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Grounding Cable Copper Yellow Jacket

SKU: 78917993618
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Grounding Cable
Conductor Material: Copper
Conductor Size: 2/0 AWG
Conductor Strands: 1330
Jacket Material: Thermoplastic Elastomer (TPE)
Jacket Color: Yellow
Rating - Current: 300A
Cable OD: 0.65 in.
Service Temperature: -50 to 200 Degree F
Weight: 537 lb. / 1000 ft.
Jumper and Grounding Cables: Type - Grounding Cable; Conductor Material - Copper; Conductor Size - 2/0 AWG; Conductor Strands - 1330; Jacket Material - TPE; Jacket Color - Yellow; Rating - Current - 300A; Cable OD - 0.650 in; Service Temperature - -50 to 200 Degree F; Weight - 537 lb/1000 ft