Menu Search
Jumper and Grounding Accessories Connector Link Non-Insulated
SALISBURY #2750

Connector Link Non-Insulated

SKU # 78917998002
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Connector Link
Application: Connect Insulated Jumpers
Rating: 400A
Material: Non-Insulated

Jumper and Grounding Accessories: Type - Connector Link; Application - Connect Insulated Jumpers; Rating - 400A; Material - Non-Insulated; Additional Information - Application: Lengthens a Cable by Joining Two Jumper Cables with Connector Link. Wrap Joint with Insulating Blanket for Contact Safety

Additional Info: Application: Lengthens a Cable by Joining Two Jumper Cables with Connector Link. Wrap Joint with Insulating Blanket for Contact Safety