Menu Search
Jumper Clamps Hot Jumper Stirrup Clamp, 1033 MCM ASCR - 6 Sol, 400A, 3 lb
SALISBURY #21132RG

Hot Jumper Stirrup Clamp, 1033 MCM ASCR - 6 Sol, 400A, 3 lb

SKU # 78917998151
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Insulated Jumper Clamp
Line Max: 1033 MCM ASCR - 6 Sol
Rating - Current: 400A
Weight: 3 lb.

Jumper Clamps: Type - Insulated Jumper Clamp; Line Max - 1033 MCM ASCR - 6 Sol; Rating - Current - 400A; Weight - 3.00 lb; Additional Information - 1.25 - 0.16 in.

Additional Info: 1.25 - 0.16 in.