Menu Search
EATON #10250T452-3

Joy Stick Switch 2 Position

SKU # 78211320068 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Joy Stick Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Number of Positions: 2
Lever Movement: UP
Contact Mode: Momentary
Contact Type: 1-NC
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13, IEC IP65

Eaton 10250T line of 30.5 mm pushbuttons features a heavy duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.