Menu Search
Joy-Stick-Toggle Operators Coordinate Switch, 22.0 mm, 2 Positions, Latching

SIEMENS #3SU11007AA101NA0

Coordinate Switch, 22.0 mm, 2 Positions, Latching

SKU #80476640896
Manufacturer Series: 3SU1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Coordinate Switch
Size: 22mm
Positions: 2
Action: Latching