Menu Search
Search
GENERAL ELECTRIC #P9XMN4T

Joy Stick, 22.5 mm, NEMA 4,4X,13, 5 Positions, Momentary

SKU # 01701885721 Manufacturer Series: C-2000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Joy Stick Operator
Size: 22.5mm
NEMA: 4,4X,13
Positions: 5
Action: Momentary

Joy-Stick-Toggle Operators: Type - Joy Stick Operator; Size - 22.5 mm; NEMA - 4,4X,13; Positions - 5; Action - Momentary; Manufacturer Series - C-2000