Menu Search
Joy-Stick-Toggle Operators Joy Stick Operator 4 Position
EATON #10250T4519

Joy Stick Operator 4 Position

SKU # 78211357238 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Joy Stick Operator
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Positions: 4
Action: Maintained

Additional Info: Operator Movement: Down, Right