Menu Search

EATON #M22M-WJ2V-2P

Joy Stick Operator 2 Position

SKU: 78668586369
Manufacturer Series: M22
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Joy Stick Operator
Size: 22.5mm
NEMA: 4X, 13
Positions: 2
Action: Momentary
Description
Eaton's M22 joystick line comes in a wide variety of options. From vertical and horizontal two-position switches to the maintained four-position, these operators fit a variety of applications. An additional option, two switch points, allows for eight isol
Additional Info: Enclosure: IP67, IP69K, Bezel: Metal, Operator Movement: Vertical