Menu Search

EATON #10250ED1174

Joy Stick Operator 2 Position

SKU: 78211374542
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Joy Stick Operator
Size: 30mm
Positions: 2
Description
Joy-Stick-Toggle Operators: Type - Joy Stick Operator; Size - 30.0 mm; Positions - 2; Manufacturer Series - 10250T