Menu Search
Search
KIMBERLY CLARK #06006

Kimtech™ Wiper, 9 in. L x 15 in. W, Hydroknit®, White

SKU # 68065106006
Type: Wiper
Task Application: Solvents and Detergents
Material: Hydroknit®
Color: White
Width: 15 in.
Length: 9 in.
Package Type: Roll
Package Quantity: 275
Quantity - Case: 550