Menu Search
Search
KIMBERLY CLARK #83571

WypAll® Wiper, 9-3/4 in. L x 13 in. W, Hydroknit®, White

SKU # 68065183571
Type: Wiper
Task Application: Fast Absorbing, Cleaning Oil, Grime and Solvents
Material: Hydroknit®
Color: White
Width: 13 in.
Length: 9-3/4 in.
Package Type: Bucket
Package Quantity: 220
Quantity - Case: 660