Menu Search
Search
KIMBERLY CLARK #05830

WypAll® L30 Wiper, 8 in. L x 15 in. W, Double Re-Creped, White

SKU # 68065105830
Type: Wiper
Task Application: General Purpose, Light Duty Clean-ups, Janitorial and Maintenance
Material: Double Re-Creped
Color: White
Width: 15 in.
Length: 8 in.
Package Type: Centerpull Roll
Package Quantity: 150
Quantity - Case: 900