Menu Search
Search
KIMBERLY CLARK #83550

WypAll® Disposable Wiper, 9.1 in. L x 12-1/2 in. W, Hydroknit®

SKU # 68065183550 Manufacturer Series: X50
Type: Disposable Wiper
Task Application: Light Duty Tasks
Material: Hydroknit®
Color: White
Width: 12-1/2 in.
Length: 9.1 in.
Package Type: Pop-up Box
Package Quantity: 176
Quantity - Case: 1760