Menu Search
Search
INDUSTRIAL SUPPLIES MISC #414888

Towel, Hand, 14.00 in. Length x 9.25 in. Width, Natural

SKU # 78404117946
Type: All-purpose Wipes
Task Application: Liquid Absorption
Material: Cotton Blend
Color: Natural
Width: 14 in.
Length: 14 in.

Wipers: Type - All Purpose; Task Application - Liquid Absorption; Material - Cotton Blend; Color - Natural; Size - Width - 14.00 in; Size - Length - 14.00 in; Additional Information - Terry Ribbed Texture

Additional Info: Terry Ribbed Texture