Menu Search
Search
FIINSA #F11004

Pre-Moistened Wipes, 6 in. L x 4 in. W, 99% Isopropanol

SKU # 47055698957
Type: Pre-Moistened Wipes
Task Application: Remove Dirt, Dust, Oils and Other Types of Debris from Fibers
Material: 99% Isopropanol
Width: 4 in.
Length: 6 in.
Package Type: Pack
Package Quantity: 50