Menu Search
Search
BRO-TEX INC #16708

Scrim Wipes, 9.75 in. W x 275-ft L, Blue, 4-ply Scrim

SKU # 40082616708

Compare

Maximum number of products selected.
Type: Scrim Wipes
Task Application: Cleaning Glass and Other Surfaces
Material: 4-ply Scrim
Color: Blue
Width: 9.75 in.
Length: 275 ft.
Package Type: Roll
Quantity - Case: 6

B-TX 16708 TWL BLUE 250/BX