Menu Search
Search
GEORGIA PACIFIC #25024

Brawny® Towel, 1/4 Fold, 1 Ply Paper, White, 13 in. L

SKU # 07331098916 Manufacturer Series: Professional
Type: Towel
Fold Type: 1/4 Fold
Material: 1 Ply Paper
Material Color: White
Width: 12-1/2 in.
Length: 13 in.
Package Quantity: 70
Quantity - Case: 840/Case

Brawny® Professional H700 disposable cleaning towels are heavy weight, strong disposable cleaning wipes made from hydro entangled fibers (HEF). The HEF fabric makes them super soft, yet durable enough to resist tears. These versatile industrial wipes are compatible with most commonly used industrial solvents and stand up well in many general manufacturing and maintenance applications including vehicle maintenance. These low lint wipers provide a cloth-like feel engineered to deliver consistent performance and fast and effective wiping, making them a terrific replacement for more expensive cloth shop towels and rags, great for use as industrial hand wipes or industrial cleaning wipes.