Menu Search
Search
ULTRATECH INTERNATIONAL #1032

Tray, Utility, Rectangle, Open Top, 24 gal

SKU # 80841601032

Compare

Maximum number of products selected.
Type: Utility Tray
Shape: Rectangle
Top: Open
Material: Polyethylene
Capacity: 24 gal.
Height: 4.75 in.
Width: 24 x 48 in.
Weight: 13 lb.

ULTECH 1032 UTILITY TRAY 24 X 48