Menu Search
Search
GEORGIA PACIFIC #18280/01

2-ply Paper Standard Roll Toilet Tissue

SKU # 07331018280 Manufacturer Series: Preference
Type: Standard Roll
Material: 2-ply Paper
Color: White
Sheet - Width: 4 in.
Sheet - Length: 4 in.
Size - Core ID: 1.62 in
Listing: EPA
Quantity - Sheets/​Roll: 550
Quantity - Rolls/​Case: 80

Toilet Paper: Type - Standard Roll; Material - 2-ply Paper; Color - White; Sheet - Width - 4.00 in; Sheet - Length - 4.00 in; Size - Core ID - 1.62 in; Listing - EPA; Quantity - Sheets/Roll - 550; Quantity - Rolls/Case - 80; Additional Information - Iris floral embossed; Manufacturer Series - Preference

Additional Info: Iris floral embossed