Menu Search
Search
SPRING GROVE #V02354

Centerpull Towel, 7.8 in. W x 10 in. L, 2-Ply Paper

SKU # 88553599996
Type: Centerpull Towel
Material: 2-ply Paper
Color: White
Width: 7.8 in.
Length: 10 in.
Package Type: Centerpull Roll
Package Quantity: 600
Quantity - Case: 6