Menu Search
Search
GEN #1805

Hardwound Roll Towel, 8 in. W x 350 ft. L, Paper, Natural

SKU # 40923601805
Type: Hardwound Roll Towel
Task Application: Countertops, Seats, Stalls and Hands
Material: Paper
Color: Natural
Width: 8 in.
Length: 350 ft.
Quantity - Case: 12