Menu Search
Search
GOJO INDUSTRIES #9010-06

PurellĀ® Pre-moistened Hand Cleaning Towel Canister Purell Sanitizing Wipes

SKU # 07385200829
Type: Pre-Moistened Hand Cleaning
Contents: Alcohol, Benzethonium Chloride, Lemon Scented
Task Application: Light Soils & Dirt, Germs
Container Type: Canister
Container Quantity: 175
Containers/​Case: 6

Premoistened Towels: Type - Pre-moistened Hand Cleaning; Contents - Alcohol, Benzethonium Chloride, Lemon Scented; Task Application - Light Soils & Dirt, Germs; Container Type - Canister; Container Quantity - 175; Containers/Case - 6; Additional Information - Center-pull Canister Contents: Isopropyl Alcohol moisten towels; Manufacturer Series - Purell Sanitizing Wipes

Additional Info: Center-pull Canister Contents: Isopropyl Alcohol moisten towels