Menu Search
Search
GEORGIA PACIFIC #21500

Pre-moistened Hand Cleaning Towel Bucket Brawny Industrial

SKU # 07331021500 Manufacturer Series: Brawny Industrial
Type: Pre-Moistened Hand Cleaning
Task Application: Dirt
Towel Size: 8.70 x 12.00 in
Container Type: Bucket
Container Quantity: 72
Containers/​Case: 6

Premoistened Towels: Type - Pre-moistened Hand Cleaning; Task Application - Dirt, Grease; Towel Size - 8.70 x 12.00 in; Container Type - Bucket; Container Quantity - 72; Containers/Case - 6; Manufacturer Series - Brawny Industrial