Menu Search
Search
UNGER ENTERPRISES INC #DM400

Damp Mop, 16 oz., 16 in. L x 5 in. W, White/Green, Cleaning

SKU # 76147562528 Manufacturer Series: SmartColorâ„¢
Type: Quick Change Looped-End Flat Wet Mop
Task Application: Cleaning
Headband Size: LxW: 16 x 5 in.
Material: 100% Polyester Microfiber
Material Color: White/Green
Size: 16 oz.
Package/​Case: 5