Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Benefits of an Account
eProcurement
eStock
Learning Center
Value Creation and Consultative Approach
About Us
Back
Branch Locator
FAQ
Routing Guide
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Janitorial and Facility Maintenance
Mops, Sponges and Scouring Pads
Mop Heads
#24Z-LB5B
GOLDEN STAR
#24Z-LB5B
Wet Mop Head, Blue, 24 oz
SKU
#
07357898923
Add to List
Add to Quote
Specifications
Type:
Looped End, Wide Band
Material Color:
Blue
Size:
24 oz.
Package/Case:
12
Description
GOLDEN 24Z-LB5B MOP 20OZ BLUE 12/CS