Menu Search
Search
RUBBERMAID #FGM116000000

Dust Mop Handle and Frame, 60 in. L Hardwood Handle

SKU # 08687604618

Compare

Maximum number of products selected.
Warning – California Prop 65
Type: Dust Mop Handle and Frame
Frame Type: Snap-on Dust Mop
Mounting Style: 360° Swivel Head
Handle Material: Hardwood
Length: 60 in.

Snap-On Dust Mop Handle FGM11600 is an easily sanitized, snap-on, hardwood handle. Spring-loaded clip easily attaches to the Snap-On Dust Mop Frame. Sliding collar locks the handle into position or swivels a full 360°.

Warning – California Prop 65

Warning: Proposition 65 is an initiative originally approved by CA voters to address their growing concerns about exposure to toxic chemicals. It became the safe drinking water and toxic enforcement Act of 1986, better known by its original name of Propos

To learn more about Prop 65, visit www.P65Warnings.ca.gov.