Menu Search
Search
RUBBERMAID #FG261400GRAY

Brute Single Pail Gray Plastic

SKU # 08687601290
Type: Single Pail
Shape: Round
Material: Plastic
Material Finish: Gray
Material Markings: Measuring Graduations
Handle: Metal Wire, Plastic Grip
Capacity: 14 qt.
Height: 11.25 in.
Width: OD: 12 in.

Buckets: Type - Single Pail; Shape - Round; Material - Plastic; Material Finish - Gray; Material Markings - Measuring Graduations; Handle - Metal Wire, Plastic Grip; Capacity - 14 qt; Size - Height - 11.25 in; Size - Width - 12.00 in OD; Additional Information - Wide Pour Spout; Manufacturer Series - Brute

Additional Info: Wide Pour Spout