Menu Search
Search
RUST-OLEUM #330533V

Polyurethane Floor Finish, Semi Gloss Clear, 1 gal

SKU # 07595533533

Compare

Maximum number of products selected.
Type: Wood Floor Finish
Base: Oil, Mineral Spirits
Application: Wood Floors and All Other Interior Wood Surfaces
Cure/​Dry Time: 6 hrs (Dry), 7 Days (95 pct Cure)
Color: Semi Gloss Clear
Container: 1 gal

Get beautiful wood protection with Rust-Oleum Pro Finisher oil-base polyurethane 350 VOC. This professional-grade formula resists abrasion and accents the richness of natural wood. Meets the requirements of all states enforcing a 350-VOC regulation.