Menu Search
Search
RELIABLE #V01453

UHS Floor Finish, 5 gal., Pail, 20 to 30 min Cure/Dry

SKU # 07124198979
Type: UHS Floor Finish
Base: Tris (2-Butoxyethyl) Phosphate
Application: All Types Of Resilient Tile Flooring and Properly Prepared Hard Surfaces
Cure/​Dry Time: 20 to 30 min
Color: Opaque White
Container: Pail
Container Size: 5 gal.
pH Range: 8.1 to 8.9
Scent: Characteristic

Outstanding™ UHS floor finish is a highly repairable, low odor, black heel mark resistant floor finish. Designed for ultra high speed routine maintenance programs in high profile, high traffic areas, Outstanding™ provides a dramatic gloss response when burnished. Excellent leveling and low odor make it easy to apply.