Menu Search
Search
SIMPLE GREEN #13005

Cleaner/Degreaser; Concentrated; 1 gal. Bottle; 6/Cs

SKU # 04331813005
Type: Cleaner/Degreaser
Cleaner Formula: Concentrated
Task Application: Industrial Degreaser
Used On: All Washable Surfaces
Container Size: 1 gal.
Container Type: Bottle
Containers/​Case: 6
Color: Green
Dilution: Ready-to-Use, Can be Diluted
pH Range: 8.5 to 9.5
Listing: EPA Safer Choice Program

Safer alternative to toxic cleaners, bleaches and solvents - non-toxic, non-abrasive, non-corrosive and non-flammable. Removes heavy dirt, grease, food residue and stains from any washable surface including countertops, sinks, tile, carpet, flooring, upholstery and more. Can be used manually or in cleaning equipment.

Additional Info: VOC compliant and exempt from OSHA & EPA special handling and personal protection requirements for hazardous materials.