Menu Search
Search
CLOROX COMPANY #03107

Formula 409® Glass and Surface Cleaner, 128 fl. oz. Bottle, Degreaser

SKU # 00446003107
Type: Glass and Surface Cleaner
Task Application: Degreaser
Used On: Commercial Kitchens, Offices and Schools
Container Size: 128 fl. oz.
Container Type: Bottle
Containers/​Case: 4
Color: Blue
pH Range: 9 to 11.5
Scent: Citrus, Floral