Menu Search
Search
BETCO CORP #09023-00

Foam Glass and Surface Cleaner, 19 oz., Aerosol Can, 12

SKU # 70042798971
Type: Foam Glass and Surface Cleaner
Cleaner Formula: Petroleum Gases, Liquefied, Sweetened, 2-Butoxyethanol, Ethylene Glycol Monobutyl Ether, Propane
Task Application: Multi-Surface Glass Cleaner
Used On: Mirrors, Glass, Stainless Steel, Porcelain, Chrome and Most Hard Surface
Container Size: 19 oz.
Container Type: Aerosol Can
Containers/​Case: 12
Listing: OSHA 29 CFR 1910.1200