Menu Search
Search
ZEP MANUFACTURING CO #67909

Ready to Use Sanitizer, 1 qt., Trigger Spray Bottle

SKU # 69085867909
Type: Ready to Use Sanitizer
Disinfectant Formula: 2-(2-Butoxyethoxy) Ethanol, Tetrasodium Ethylenediaminetetraacetate
Task Application: Disinfectant Detergent
Used On: Hard, Non-Porous Surfaces, Ceramic, Fiberglass, Glass, Laminates, Metal, Plastic, Sealed Cement, Sealed Stone and Vinyl
Container Size: 1 qt.
Container Type: Trigger Spray Bottle
Containers/​Case: 12
Color: Colorless
pH Range: 11.5 to 12.5
Scent: Citrus (Lemon Like)

Zep Spirit II is a ready-to-use, hospital-grade, non-phenolic, germicidal cleaner and deodorant. It will quickly cut through grease and heavy soil. Spirit II will kill Tuberculosis, Canine Parvovirus and HIV-1 on pre-cleaned, inanimate, non-porous surface