Menu Search
Search
RUST-OLEUM #306607

Zinsser Waterproof Paint, Clear, Water, Glycol Ether, 1 gal

SKU # 02006633292
Type: Waterproof Paint
Base: Water, Glycol Ether
Color - Basic: Clear
Size: 1 gal.
Application: Concrete Block, Cast-In-Place Concrete, Vertical or Horizontal, Interior and Exterior

Watertite clear mold and mildew proof waterproofing paint forms an impermeable, smooth, non-pigmented barrier to water on bare masonry wall and floor surfaces. Intended for use on interior or exterior, vertical or horizontal, concrete block and cast-in-place concrete. Backed by a 5-year waterproof guarantee and mold and mildew proof paint film guarantee, it can be used to stop moisture from entering or exiting a concrete surface.