Menu Search
Search
RUST-OLEUM #263655

Latex Paint, Eggshell, Antique, White, Water, 5 gal

SKU # 02006698964 Manufacturer Series: Commercial C580 System
Type: General Purpose Latex Paint
Base: Water
Color - Basic: White
Color - Style: Antique
Finish: Egg Shell
Container: Pail
Size: 5 gal.
Application: Properly Primed Wood, Drywall and Concrete

Give commercial settings a long-lasting, attractive finish with Rust-Oleum Commercial C580 System 150 VOC general purpose latex. This low-odor, low-VOC formula is specially formulated to provide a high-hiding, uniform finish on interior walls and ceilings.