Menu Search
Search
RUST-OLEUM #280164

Enamel Paint, Gloss, Transport, Yellow, Mineral Spirits

SKU # 02006624641 Manufacturer Series: Specialty
Type: Farm and Implement Enamel Paint
Base: Mineral Spirits
Color - Basic: Yellow
Color - Style: Transport
Finish: Gloss
Container: Can
Size: 1 qt.
Application: Metal or Wood, Tractors, Trailers, Lawn Mowers and Other Farm Implements