Menu Search
Search
RUST-OLEUM #280163

Enamel Paint, Gloss, Caterpillar, Yellow, 1 qt, Can

SKU # 02006624640 Manufacturer Series: Specialty
Type: Farm and Implement Enamel Paint
Base: Mineral Spirits
Color - Basic: Yellow
Color - Style: Caterpillar
Finish: Gloss
Container: Can
Size: 1 qt.
Application: Metal or Wood, Tractors, Trailers, Lawn Mowers and Other Farm Implements