Menu Search
Search
RUST-OLEUM #215759

Enamel Paint, Gloss, Black, Mineral Spirits, Acetone

SKU # 02006613516 Manufacturer Series: 2500 System
Type: Enamel Paint
Base: Mineral Spirits, Acetone
Color - Basic: Black
Finish: Gloss
Container: Can
Size: 1 gal.
Application: Metal, Wood, Interior and Exterior use

Get excellent rust protection with low VOCs with Rust-Oleum High Performance 2500 System DTM 250 VOC alkyd enamel. This high-solids formula provides a durable, high-gloss finish with great performance in mild to moderate industrial environments.