Menu Search
Search
RUST-OLEUM #270196

Dry Erase Paint Kit, Gloss, White, 1 qt

SKU # 02006622775 Manufacturer Series: Professional
Type: Dry Erase Paint Kit
Base: Water, Propylene Glycol
Color - Basic: White
Finish: Gloss
Size: 1 qt.
Application: Interior Surfaces Such as Drywall and Chalkboards

Create a perfectly customized writing surface with Rust-Oleum Professional dry erase kit. In just one coat, this industrial-strength formula transforms ordinary walls and chalkboards into functional, writeable-erasable surfaces.

Additional Info: Number of Pieces: 16, Includes: (4) Base and (12) Activator