Menu Search
Search
RUST-OLEUM #209642

Craft and Hobby Enamel Paint, Gloss, Ocean, Blue, 2 oz

SKU # 02006612452
Type: Craft and Hobby Enamel Paint
Base: Water, Glycol Ethers
Color - Basic: Blue
Color - Style: Ocean
Finish: Gloss
Container: Jar
Size: 2 oz.
Application: Bare Wood and Metal