Menu Search
Search
RUST-OLEUM #1988830

Marking Spray Paint, Solvent, 15 min Drying, Pink, 11 oz

SKU # 02006619888 Manufacturer Series: Specialty
Type: Marking Spray Paint
Application: Grass, Dirt, Concrete, Wood and Metal
Base: Solvent
Drying Time: 15 min
Color - Basic: Pink
Color - Style: Fluorescent
Container Type: Aerosol Can
Applicator: Spray Through Cap
Size: 11 oz.