Menu Search
Search
KRYLON INDUSTRIAL #A03621

Inverted Marking Paint 20 oz Aerosol Can Blue

SKU # 07557793621 Manufacturer Series: Quik-Mark
Type: Inverted Marking Paint
Application: Wood, Concrete, Ashphalt, Gravel
Base: Solvent
Color - Basic: Blue
Color - Style: Basic
Color - Listing: APWA
Container Type: Aerosol Can
Applicator: Spray Through Cap
Size: 20 oz.