The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
RUST-OLEUM #243866

Varathane Stain and Poly Spray Paint, Solvent, Cherry, Smooth, 12 oz

SKU # 02006617073
Type: Stain and Poly Spray Paint
Base: Solvent
Color - Basic: Cherry
Color - Style: Traditional
Finish: Smooth
Container: Aerosol
Size: 12 oz.

Cut your project time in half and cover large surfaces even faster with Rust-Oleum Varathane stain and poly spray. This innovative formula provides deep, rich color and Varathanes renowned polyurethane finish both in one easy step. Just spray on and you are done.